Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 39W
Mfr # LUSI4A052V1T35VQCSWHTES
Zoro # G8089996
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 8 to 15 ft
- Lighting Technology LED
- Lumens 5,200 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LUSI4A052V1T35VQCSWHTES
- Zoro # G8089996
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Width | 4 3/8 in |
Fixture Length | 49 in |
Fixture Height | 8 in |
Overall Length | 49 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Width | 4 7/16 in |
Overall Height | 8 in |
Suggested Fixture Mounting Height Range | Up to 20 ft. |
Description
LEDLowBayFixture,49"L,4 7/16"W,8"H,39W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON HNDLMP-VAPORPROOF w/70NGQL w/50FT CRD (70-NGQL50)
- WESTINGHOUSE BULB WEST G16.5 25W 2PK (3753)
- ILC Replacement for Feit Electric Bpesl23tm/gu24 Coil-twist-spiral replacement light bulb lamp (BPESL23TM/GU24 COIL-TWIST-SPIRAL FEIT ELECTRIC)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 50K (S29839)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LITHONIA LIGHTING Lithonia Compact Pro High Bay, LED, 30000 Lumens, 120V-277V, 4000K (CPHB 30LM MVOLT 40K)
- STRAITS LED Wattsun High Bay-45W-40K-EX39 (15020141)
- BEYOND LED TECHNOLOGY LED Linear High Bay | Adj Watt 90W-105W-130W | 19630Lm | 5000K | 120V-277V | White Housing (BLT-LHBC(90/105/130)W-50KLV-S)
- Lumination LED Bay Lights