Shop All LED Bay Lights
Lumination
LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 32W
Mfr # LUSC4A042V1T40VQCSWHTEBCS
Zoro # G8088562
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Fixture Mounting Height 8 to 15 ft
- Lighting Technology LED
- Lumens 4,200 lm
- Light Distribution Wide
- Fixture Voltage 100/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LUSC4A042V1T40VQCSWHTEBCS
- Zoro # G8088562
- Country of Origin Mexico
- Category LED Bay Lights
Dimensions
Suggested Fixture Mounting Height | 8 to 15 ft |
Fixture Length | 49 in |
Fixture Height | 8 in |
Fixture Width | 4 3/8 in |
Overall Width | 4 7/16 in |
Overall Length | 49 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Height | 8 in |
Description
LEDLowBayFixture,49"L,4 7/16"W,8"H,32W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED G25 E26 SW 40W 3PK (G2540W927CAFL3R)
- ILC Replacement for Halco Mh400/hbu/ed18 replacement light bulb lamp (MH400/HBU/ED18 HALCO)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 12-Pack (LR21407-12PK)
- ILC Replacement for Philips Pl-t 18w/41/4p/alto replacement light bulb lamp, 2PK (PL-T 18W/41/4P/ALTO PHILIPS)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T40VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 80W (LUSI8A0A0V1T35VQCSWHTES)
- LUMINATION LEDLowBayFixture, 97"L, 4 7/16"W, 8"H, 90.4W (LUSI8A0A2V1840VQCSWHTES)
- LUMINATION LEDLowBayFixture, 49"L, 4 7/16"W, 8"H, 43.7W (LUSI4A062V1835VQCSWHTES)
- SOUTHWIRE LED High Bay Fixture, 60W, 7200 lm, 5000K (CL60LEDG2)
- DAY-BRITE CFI LED High Bay, 2 3/8 in H, 47 7/8 in L (FBY24L840-UNV)
- LITHONIA LIGHTING LED Rd High Bay 13in., Switchable CCT, A (CPRB ALO13 UVOLT SWW9 80CRI DWH)
- Lumination LED Bay Lights