Shop All LED Retrofit Kits
Lumination
LED Square Downlight Retrofit, 3000K
Mfr # LRXS810830MD
Zoro # G1928871
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 0.597"
- Watts 13 W
- Lumens 1200
- Lighting Certification ENERGY STAR
- Lumens Per Watt 92.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LRXS810830MD
- Zoro # G1928871
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 0.597" |
Width | 8 |
Details
Item | LED Downlight Retrofit |
Watts | 13 W |
Lumens | 1200 |
Lighting Certification | ENERGY STAR |
Lumens Per Watt | 92.0 |
Voltage | 120-277 |
Color Temperature | 2,700 K |
CRI | 82 |
Color Rendering Index | 82 |
Dimmable / Non-Dimmable | Dimmable |
Green Certification or Other Recognition | ENERGY STAR |
Color Temp. | 2700K |
Green Environmental Attribute | RoHS 2011/65/EU Compliant |
Trim Color | White |
Series | LRX |
Lumens per Watt | 92.0 lm/W |
Description
LED Downlight Retrofit, Nominal Size 8, Color Temperature 2,700 K, Trim Color White, Voltage 120-277, Lighting Certification ENERGY STAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For G.E F18Tbx/835/A/Eco, 2PK (F18TBX/835/A/ECO)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ4)
- BOSCH Lumen Work Light 18V 800 (GLI18V-800N)
- ELUMIGEN 7.5W A19 Rough Service Lamp, 800 Lumens, Dimmable, 120V, 3000K, Wet/Enclosed Rated (RA19L0800C30-1B)
- CREE Surface Mount Kit, For CR Light Engine (SMK-LE-L)
- NUWATT LED Recessed Retrofit Downlight, Black Square 6 inch, Five Color Changing Options, 14 Watt, PK 12 (NW-SQ-C6-14W-5CCT-BLK-12P)
- LUMINAIRE LED Recessed Mount LED Fixture (RMPR24FH16D14CRSPMIN10100W35KMVALS5ESWHT)
- ILC Replacement For NUVO LIGHTING, S29713 (S29713)
- BULBRITE 9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 4000K, 4PK (861495)
- JESCO 4-Inch 9W LED Retrofit Downlight 3000K (RE-NEO-RDR-4001-09-3080-WH)
- ILC Replacement For EIKO, DK612W8930D120WB (DK6-12W/8/930-D-120-W/B)
- Lumination LED Retrofit Kits