Shop All LED Luminaires
Lumination
LED Recessed Troffer, 70W, 7200 lm
Mfr # LVT24B072MM850VQLTWHTE
Zoro # G6299198
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Emergency Back Up Battery No
- Standards ANSI C82.77, cULus Listed, IC Rated, UL Listed
- Fixture Height 2 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LVT24B072MM850VQLTWHTE
- Zoro # G6299198
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Fixture Height | 2 23/32 in |
Fixture Length | 47 7/8 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 23 7/8 in |
Nominal Size | 2 ft x 4 ft |
Overall Height | 2 3/4 in |
Overall Length | 47 7/8 in |
Overall Width | 23 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 5000K, 7,200 lm, 120 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 60 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Lamp Holder Gray (5613-0)
- ILC Replacement for Philips Pl-c 13w/27/4p replacement light bulb lamp (PL-C 13W/27/4P PHILIPS)
- CURRENT A19 E26 (Medium) LED Bulb Daylight 100 Watt Equivalence 6 pk, 6PK (93098310)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6Dc-24V (6S6DC-24V)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- NUVO LIGHTING Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K (62/1737)
- CREE LED Linear Luminaire, Emergency Backup (LS4-25L-35K-10V-EB14)
- ALBEO LED Linear Luminaire, 4000K, 5550lm, 48in. (ALC604T05T481DSQVQSTKQW)
- ILC Replacement For EIKO, BLP223730W850UD (BLP22-37/30W/850-U-D)
- Lumination LED Luminaires