Shop All LED Luminaires
Lumination
LED Recessed Troffer, 48W, 4000 lm
Mfr # LVT22B050MM850VQLTWHTE
Zoro # G6299347
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Fixture Wattage 41 W
- Green Certification or Other Recognition DesignLights Consortium (DLC)
- Fixture Width 23 7/8 in
- Fixture Length 23 7/8 in
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LVT22B050MM850VQLTWHTE
- Zoro # G6299347
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Fixture Width | 23 7/8 in |
Fixture Length | 23 7/8 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 2 23/32 in |
Nominal Size | 2 ft x 2 ft |
Overall Height | 2 3/4 in |
Overall Width | 23 3/4 in |
Overall Length | 23 7/8 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 5000K, 5,000 lm, 122 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 41 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T8 U6 Fluorescent 20Pk (FB32T8/TL850/6/ALTO)
- ILC Replacement for Dual-lite Ufo-4w (UFO-4W DUAL-LITE)
- ILC Replacement for Astron Dental Corp Curing Unit replacement light bulb lamp (CURING UNIT ASTRON DENTAL CORP)
- FEIT ELECTRIC Electric White 6 in. W LED Recessed Downlight 13 W (LEDR6XT/5CCT)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- ILC Replacement For BULBRITE, LED15DL7930WHSQJD (LED15DL/7/930/WHSQ/J/D)
- PROGRESS LIGHTING Four-Foot LED Wrap Light (P730012-030-30)
- UFO-LIGHTING 2x2 LED Light Panel, Adjustable Wattage and Color Temperature (HG-GRUL40W)
- RCA LED Linear Luminaire, 94-1/2"L x 3-7/64"W (ST8B3215DU50)
- Lumination LED Luminaires