Shop All LED Luminaires
Lumination
LED Recessed Troffer, 44W, 4800 lm
Mfr # LVT24B048MM840VQLTWHTE
Zoro # G6299268
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Curved Opal Diffuser Lens
- Fixture Voltage 120 to 277
- Lamp Type - Fixtures Integrated LED
- Fixture Length 47 7/8 in
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LVT24B048MM840VQLTWHTE
- Zoro # G6299268
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Fixture Length | 47 7/8 in |
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 23 7/8 in |
Fixture Height | 2 23/32 in |
Overall Width | 23 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 47 7/8 in |
Overall Height | 2 3/4 in |
Description
2 ft x 4 ft, Lens Shape Center Basket, 4000K, 4,800 lm, 112 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 43 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION PRODUCTS LTD. Solar Motion WDG Light (25664)
- ILC Replacement For EIKO LED12WT848850DMA (LED12WT8/48/850-DM-A)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- ILC Replacement for Advance Vel-2p32-sc replacement light bulb lamp (VEL-2P32-SC ADVANCE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- ILC Replacement For EIKO, SLM2462C5840UDA (SLM24-62/C5/840-U-D-A)
- COLUMBIA LED Flat Panel, 11 3/4 in W, 47 3/4 in L (CBT14-A-LSCS-EDD-2PK)
- RCA LED Linear Luminaire, 47-15/64"Lx5-5/16"W (SD4B4808NU50)
- NUVO LIGHTING Glamour LED 24 in. Flush Mount - Black - CCT Select 3/4/5K (62/1738)
- COLUMBIA LIGHTING CBT LED Flat Panel, 2 x 2 (CBT22-LSCS)
- Lumination LED Luminaires