Shop All LED Troffers
Lumination
LED Recessed Troffer, 4000K, 5000 lm, 53W
Mfr # LBR24A048MM840VQLTWHTE
Zoro # G9166507
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 53
- Lighting Certification DesignLights Consortium (DLC) 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LBR24A048MM840VQLTWHTE
- Zoro # G9166507
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 23 57/64 in |
Fixture Height | 4 1/2 in |
Fixture Length | 47 45/64 in |
Overall Height | 3 3/4 in |
Overall Length | 47 3/4 in |
Overall Width | 23 7/8 in |
Nominal Size | 2 ft x 4 ft |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 4,800 lm, 130 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE G9 LED Light Bulbs 4.5W 50W Equivalent 450LM 3000K Soft White Dimmable Glass Bi-Pin Base, 10PK (LR24691-10PK)
- FEIT ELECTRIC Bulb Led Br30 E26Dl 7.2W (BR30DM/950CA/3)
- SIMPLE DESIGNS Round Prism Mini TableLamp w/Matching Fabric Shade (LT2065-WHT)
- ILC Replacement for TCP 11316 replacement light bulb lamp (11316 TCP)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 71W, 120-277V (2GTL 4 72L EZ1 LP840)
- LIVEX LIGHTING Lawrenceville 5 Light Brushed Nickel Dinette Chandelier (40025-91)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- Lumination LED Troffers