Shop All LED Troffers
Lumination
LED Recessed Troffer, 4000K, 47-45/64in.L
Mfr # LBT24A048MM840VQLTWHTE
Zoro # G3104197
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 43
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LBT24A048MM840VQLTWHTE
- Zoro # G3104197
- Country of Origin Multiple
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Width | 23 45/64 in |
Fixture Length | 47 45/64 in |
Fixture Height | 3 1/2 in |
Overall Length | 47 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Height | 3 3/4 in |
Overall Width | 23 7/8 in |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 4,800 lm, 133 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 36 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LBT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 10Watt Dimmable Flood PAR30LN Medium (E26) LED Bulb - 800 Lumens, 3000K, and 80 CRI, 6PK (861741)
- MAKITA Replacement Bulb (Xenon), 2/pk (A-90261)
- HADCO Accent Light, Quartz, 12V, 5-13/16" L (BL5016-AS7BAB)
- SATCO 5.5-Watt A15 LED - Clear - Intermediate Base - 2700K - 450 Lumens, 2PK (S21872)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x2 (2VTL2R 33L ADP EZ1 LP840)
- FEIT ELECTRIC 1 in. H X 24 in. W X 24 in. L LED Flat Panel Light Fixture (FP2X2/6WY/WH)
- COLUMBIA LIGHTING Recessed Troffer, 22.6W, 2770 lm, 23-7/8" L (LCAT22-35LWG-EDU)
- NUVO Blink Pro Plus 24W 12 in. x 24 in. Surface Mount LED CCT Select 90 CRI White 120/277V Rectangle (62/1773)
- Lumination LED Troffers