Shop All LED Troffers
Lumination
LED Recessed Troffer, 4000K, 47-13/16in.L
Mfr # LET24A042MMT40VQLTWHTEEL
Zoro # G2361576
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 47
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LET24A042MMT40VQLTWHTEEL
- Zoro # G2361576
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Height | 2 1/2 in |
Width | 23 3/4 in |
Length | 47 3/4 in |
Fixture Width | 23 13/16 in |
Fixture Height | 2 1/2 in |
Fixture Length | 47 13/16 in |
Nominal Size | 2 ft x 4 ft |
Overall Width | 23 3/4 in |
Overall Height | 2 1/2 in |
Overall Length | 47 3/4 in |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 4,200 lm, 124 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 39.5 W, Color Rendering Index 90, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LET24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Two Globe Bath Light in Matte Black (YB8862BL)
- HASTINGS HOME Hastings Home Touch Activated LED USB Desk Lamp - Black (762721ZKA)
- ILC Replacement for Philips F13t5/soft White replacement light bulb lamp (F13T5/SOFT WHITE PHILIPS)
- JANDORF Socket Bi-Pin Medium Fluorescent Lamp Socket (C60492)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LIVEX LIGHTING Oxford 1 Light Imperial Bronze Outdoor Wall Lantern (7653-58)
- LIVEX LIGHTING Monterey 1 Light Bronze Outdoor Pendant Lantern (2152-07)
- LIVEX LIGHTING Mansfield 2 Light Bronze Outdoor Post Top Lantern (2166-07)
- Lumination LED Troffers