Shop All LED Troffers
Lumination
LED Recessed Troffer, 4000K, 41W
Mfr # LBR22A033MM840VQLTWHTEEL
Zoro # G9166482
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 4.4
- Watts 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LBR22A033MM840VQLTWHTEEL
- Zoro # G9166482
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 23 45/64 in |
Fixture Length | 23 45/64 in |
Fixture Height | 4 1/2 in |
Overall Width | 23 7/8 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 23 7/8 in |
Overall Height | 3 3/4 in |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 3,300 lm, 122 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 27 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup Yes, Series LBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO LED 2 ft. Ceiling Wrap 20W 4000K White Finish 100-277V (65-1081)
- POWERZONE Penlight Set Led 2Pc 100Lumen (12245)
- ELCO LIGHTING Incandescent Step Light with Frosted Glass Lens (ELST43B)
- ELCO LIGHTING Mini LED Floodlight (EFL15S50WFK)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 2704 lm (2AVL2 30L MDR EZ1 LP835)
- COLUMBIA LIGHTING LED Recessed Troffer, 38W, 4800 lm, 4000K (LJT24-40MLG-FSA12-EDU)
- LITHONIA LIGHTING LED Recessed Troffer, 111 Lumens Per Watt (2BLT2 33L ADP LP840)
- Lumination LED Troffers