Shop All LED Troffers
Lumination
LED Recessed Troffer, 4000K, 23-45/64 in.L
Mfr # LBT22A033MM840VQLTWHTE
Zoro # G3104215
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 34
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LBT22A033MM840VQLTWHTE
- Zoro # G3104215
- Country of Origin Multiple
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 3 1/2 in |
Fixture Length | 23 45/64 in |
Fixture Width | 23 45/64 in |
Overall Width | 23 7/8 in |
Overall Length | 23 7/8 in |
Overall Height | 3 3/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, 4000K, 3,300 lm, 127 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 26 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LBT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 50par30ln/hal/wfl/rp 120v replacement light bulb lamp (50PAR30LN/HAL/WFL/RP 120V OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E F14w/t5/835/eco replacement light bulb lamp, 2PK (F14W/T5/835/ECO GE GENERAL ELECTRIC G.E)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- ILC Replacement for Plusrite 3499 replacement light bulb lamp (3499 PLUSRITE)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 23-13/16in.L (LET22A040MMT40VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 3500K (RFM2T435A)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 55W, 120-277V (2GTL 4 60L EZ1 LP840)
- Lumination LED Troffers