Shop All LED Luminaires
Lumination
LED Recessed Troffer, 37W, 4000 lm
Mfr # LVT22B040MM850VQLTWHTE
Zoro # G6299356
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 80
- Fixture Voltage 120 to 277
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Lumens 4,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LVT22B040MM850VQLTWHTE
- Zoro # G6299356
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Width | 23 7/8 in |
Fixture Length | 23 7/8 in |
Fixture Height | 2 23/32 in |
Nominal Size | 2 ft x 2 ft |
Overall Length | 23 7/8 in |
Overall Height | 2 3/4 in |
Overall Width | 23 3/4 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 5000K, 4,000 lm, 108 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 5 1/4"), 13"OD x 3 1/2"ID x 3/4"P (CMP13BA)
- ILC Replacement for Duralamp Gr10q/4pin/21w/35k replacement light bulb lamp (GR10Q/4PIN/21W/35K DURALAMP)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- FEIT ELECTRIC Light bulb, LED, 6in, T8, U-Bend, PK12 (T848840/AB/U6/LED/12)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- CROUSE HINDS Champ Series Luminaire 137W 120/240/277V-AC Light Fixture (VMV11LDM1/UNV)
- LITHONIA LIGHTING LED luminaire, Low-Prof Enclosed, 96" (FEM L96 12000LM IMAFLWDMVOLTGZ1050K80CRI)
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- NUVO LIGHTING Glamour LED 17 in. Flush Mount - Black - CCT Select 3/4/5K (62/1737)
- Lumination LED Luminaires