Shop All LED Troffers
Lumination
LED Recessed Troffer, 3500K, 4750 lm, 53W
Mfr # LBR24A048MM835VQLTWHTE
Zoro # G9166516
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 4.4
- Watts 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LBR24A048MM835VQLTWHTE
- Zoro # G9166516
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 47 45/64 in |
Fixture Width | 23 57/64 in |
Fixture Height | 4 1/2 in |
Overall Width | 23 7/8 in |
Overall Height | 3 3/4 in |
Nominal Size | 2 ft x 4 ft |
Overall Length | 47 3/4 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 4,800 lm, 130 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F22T4/Cw-28.63 (F22T4/CW-28.63)
- ILC Replacement for GE General Electric G.E Dze/fds replacement light bulb lamp (DZE/FDS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Marus 014r207 replacement light bulb lamp (014R207 MARUS)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LITHONIA LIGHTING LED Recessed Troffer, 34W, 4032 lm, 80 CRI (2BLT4R 40L ADP EZ1 LP840)
- LIVEX LIGHTING Somerset 5 Light English Bronze Dinette Chandelier (4225-92)
- STRAITS Suspended Tube Ready Fixture-1x4 (13071475)
- Lumination LED Troffers