Shop All LED Troffers
Lumination
LED Recessed Troffer, 3500K, 120/277V, 53W
Mfr # LBR24A048MM835VQLTWHTEEL
Zoro # G9166534
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Watts 53
- Lighting Certification DesignLights Consortium (DLC) 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LBR24A048MM835VQLTWHTEEL
- Zoro # G9166534
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Fixture Length | 47 45/64 in |
Fixture Height | 4 1/2 in |
Fixture Width | 23 57/64 in |
Overall Length | 47 3/4 in |
Overall Width | 23 7/8 in |
Nominal Size | 2 ft x 4 ft |
Overall Height | 3 3/4 in |
Description
2 ft x 4 ft, Lens Shape Flat, 3500K, 4,800 lm, 130 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup Yes, Series LBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 5600 lm, 4000K Color Temp. (TRP2-24L-50-4K7-4-UNV-DB)
- LUMAPRO Halogen Light Bulb, T3,1000W (4TAA7)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Red Bx25 (BU25LEDFC9-TRDA)
- ILC Replacement for BULBRITE F48T12CW/HO (F48T12CW/HO BULBRITE)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K Color Temp. (2BLT4 40L ADP LP840)
- LITETRONICS LED Magnetic Retrofit Kit, 21"L, 30W, 5000K (RFM3T250A)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- Lumination LED Troffers