Shop All LED Troffers
Lumination
LED Recessed Troffer, 3500K, 120/277V, 41W
Mfr # LBR22A033MM835VQLTWHTE
Zoro # G9166473
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification DesignLights Consortium (DLC) 4.4
- Watts 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LBR22A033MM835VQLTWHTE
- Zoro # G9166473
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 23 45/64 in |
Fixture Height | 4 1/2 in |
Fixture Width | 23 45/64 in |
Overall Width | 23 7/8 in |
Overall Height | 3 3/4 in |
Overall Length | 23 7/8 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 3,300 lm, 122 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 27 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 4.4, Dimmable Yes, Emergency Battery Backup No, Series LBR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Headlamp, LED, 475lm (797NT6)
- SATCO Bulb, Incandescent, 300W, PS25, Medium Base, General Service (S4960)
- ILC Replacement for Jasco Fp-6500 Xenon replacement light bulb lamp (FP-6500 XENON JASCO)
- LAMPLIGHT 12 oz Farms Clean Burn Chamber Oil Lamp, Clear (LA9176)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 20W, 120-277V (2FSL2 20L EZ1 LP835)
- LIVEX LIGHTING Villa Verona 6 Light Verona Bronze with (8575-63)
- LIVEX LIGHTING Franklin 1 Light Black Outdoor Wall Lantern (20761-04)
- Lumination LED Troffers