Shop All LED Luminaires
Lumination
LED Recessed Troffer, 33W, 3300 lm
Mfr # LVT22B033MM835VQLTWHTE
Zoro # G6299441
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Back Up Battery No
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Bulb Technology LED
- Lumens Per Watt 113.8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LVT22B033MM835VQLTWHTE
- Zoro # G6299441
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Fixture Length | 23 7/8 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Height | 2 23/32 in |
Fixture Width | 23 7/8 in |
Overall Length | 23 7/8 in |
Overall Width | 23 3/4 in |
Overall Height | 2 3/4 in |
Nominal Size | 2 ft x 2 ft |
Description
2 ft x 2 ft, Lens Shape Center Basket, 3500K, 3,300 lm, 114 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 29 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Tubular Machine Tool Light, 24VDC, 1080 lm (113162M20)
- ENERGIZER Vision HD, AA, Metal (EPMZH61E)
- PELICAN Flashlight, Battery Alkaline AA, 8 hr (3310PLCC)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 40K (S28787)
- LUMINATION LED Recessed Troffer, 70W, 7200 lm (LVT24B072MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- ILC Replacement For EIKO, BLP245040W850UD (BLP24-50/40W/850-U-D)
- NUVO Fxtr, LED, Flt Pnl, 40W, 3500K/4000K/5000K, 4200L/4400L/4400L, 100V-347V, Wht (65/581)
- ILC Replacement For EIKO, SLM2462C5840UDA (SLM24-62/C5/840-U-D-A)
- Lumination LED Luminaires