Shop All LED Luminaires
Lumination
LED Recessed Troffer, 19W, 2000 lm
Mfr # LVT22B020MM850VQLTWHTE
Zoro # G6299371
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Height 2 23/32 in
- Nominal Size - Fixtures 2 ft x 2 ft
- Green Environmental Attribute RoHS 2011/65/EU Compliant
- Fixture Rated Life 50,000 hr
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LVT22B020MM850VQLTWHTE
- Zoro # G6299371
- Country of Origin Mexico
- Category LED Luminaires
Dimensions
Fixture Height | 2 23/32 in |
Nominal Size - Fixtures | 2 ft x 2 ft |
Fixture Length | 23 7/8 in |
Fixture Width | 23 7/8 in |
Overall Height | 2 3/4 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 3/4 in |
Overall Length | 23 7/8 in |
Description
2 ft x 2 ft, Lens Shape Center Basket, 5000K, 2,000 lm, 121 lm/W, LED, LED Replacement For 2 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 16.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LVT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- ILC Replacement For NUVO LIGHTING, S29719 (S29719)
- LITHONIA LIGHTING LED Wraparound Fixture, 4000K, White (SBL4 LP840)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- LUMINATION LED Recessed Troffer, 56W, 6000 lm (LVT24B060MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 44W, 4800 lm (LVT24B048MM850VQLTWHTE)
- NUVO LIGHTING Glamour LED 24 in. Flush Mount - Black - CCT Select 3/4/5K (62/1738)
- COOPER Vistral Slave Luminaire 24VAc 24VDc Light Fixture (VS24)
- ALBEO LED Linear Luminaire, 5000K, 14,800 lm (ALV208T16T581DSQVQSTKQW)
- COOPER CHAMP SERIES LUMINAIRE 100W 120/277/347V-AC LIGHT FIXTURE (VMVC100/TT)
- Lumination LED Luminaires