Shop All Recessed Light Housing
Lumination
LED Module, 320 L, White, Soft Lens
Mfr # LPL-W18-120D-940
Zoro # G4528264
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Height 7/8"
- Width 1-3/4"
- Lumens Per Watt 47.0
- Cord Length - Fixtures Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LPL-W18-120D-940
- Zoro # G4528264
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 7/8" |
Width | 1-3/4" |
Cord Length - Fixtures | Cordless |
Nominal Width | 1 3/4 in |
Nominal Height | 7/8 in |
Nominal Length | 18 in |
Length | 17-7/8" |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Cord Length | Cordless |
Overall Length | 17 7/8 in |
Overall Height | 7/8 in |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Light Module, Lighting Technology LED, Connection Type Hardwired, Light Output 320 lm, Color Temperature 4000K, Color Rendering Index 93, Voltage 12V DC, Overall Length 17 7/8 in, Maximum Fixture Wattage 6.8 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Cord Length Cordless, Features Architectural Lighting, For Bulb Type Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LED Flat Panel, 23 3/4 in W, 23 3/4 in L (CBT22-A-LSCS-EDD-2PK)
- ILC Replacement For Bulbrite, Fc16T10Cw Led (FC16T10CW LED)
- STEELMAN 2AAA LED 70 Lumen Pen Light with Pocket Clip (95874)
- ILC Replacement For PHILIPS 230854 (WW-4A5F-3)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- HALO Frost Glass Lens, Self-Flange, 5150 (5150SN)
- HALO Open Trim With Socket Support, 300 (300P)
- HALO Smd6 Led (SMD6R12927WH)
- HALO E750Icat (E750ICAT)
- HALO Par Metal Splay, 5000 (5000P)
- HALO Shallow Full Cone Reflector, 6121 (6121WH)
- Lumination Recessed Light Housing