Shop All Recessed Light Housing
Lumination
LED Module, 320 L, White, Clear Lens
Mfr # LPL-W18-090C-940
Zoro # G4202843
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Height 7/8"
- Width 1-3/4"
- Light Color Cool White
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LPL-W18-090C-940
- Zoro # G4202843
- UPC # 094715488758
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 7/8" |
Width | 1-3/4" |
Nominal Height | 7/8 in |
Cord Length - Fixtures | Cordless |
Nominal Width | 1 3/4 in |
Length | 17-7/8" |
Nominal Length | 18 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Overall Width | 1 3/4 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 7/8 in |
Cord Length | Cordless |
Overall Length | 17 7/8 in |
Description
LED Light Module, Lighting Technology LED, Connection Type Hardwired, Light Output 320 lm, Color Temperature 4000K, Color Rendering Index 93, Voltage 12V DC, Overall Length 17 7/8 in, Maximum Fixture Wattage 6.8 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Cord Length Cordless, Features Architectural Lighting, For Bulb Type Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS LED Headlamp with Silicone Hard Hat Strap (56220)
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 4K Double End 200 Degree Beam (S11221)
- ILC Replacement for Satco 15W T6 145v LED Replacement replacement light bulb lamp (15W T6 145V LED REPLACEMENT SATCO)
- ILC Replacement For LIGHT BULB LAMP, HPS 4003A (HPS 400-3A)
- HALO H47Ict (H47ICT)
- HALO Slope Ceiling Specular Reflector, 455 (455SN)
- HALO Sld6 Led (SLD612935WH)
- HALO Open Trim, 301 (301TBZ)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R830K7)
- HALO Adjustable Coilex® Baffle, 3003 (3003TBZB)
- HALO Baffle Trim, 693 (693TBZB)
- Lumination Recessed Light Housing