Lumination

LED Module, 300 L, White, Soft Lens


product price: $813.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Light Color White
  • Housing Color White
  • Lumens Per Watt 44.0
  • Rated Life 50,000 hr
  • IP Rating 54
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LED Light Module, Lighting Technology LED, Light Output 300 lm, Color Temperature 2700K, Voltage 12V DC, Maximum Fixture Wattage 6.8 W, Housing Color White, Housing Material Aluminum; Plastic, Features Daisy-Chain Fixture, For Bulb Type Integrated LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.