Shop All LED Retrofit Kits
This Product is Discontinued
Lumination
LED Downlight Retrofit Kit, 4000K, 1800 lm (Discontinued)
Mfr # LRXR618840MD
Zoro # G5891980
This Product is Discontinued
Key Features
- Light Technology LED
- Nominal Size 6 in
- Watts 22 W
- Socket Type Integrated LED
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LRXR618840MD
- Zoro # G5891980
- UPC # 662052762277
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Nominal Size | 6 in |
Length | 30 in |
Width | 7 3/4 in |
Height | 4 1/2 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Overall Height | 4 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Outside Diameter | 7 3/4 in |
Overall Length | 30 in |
Description
LED Downlight Retrofit Kit, Ceiling Type Flat Ceiling, Fixture Type New Construction, Nominal Size 6 in, Maximum Wattage 22 W, Light Output 1,800 lm, Color Temperature 4000K, Color Rendering Index 82, Voltage 120-277 V AC, Overall Height 4 1/2 in, Lighting Technology LED, IC Rating Non-IC, Airtight No, Ceiling Slope Ratio Not Available, Trim Color White, Trim Style Baffle, Series LRX, Outside Diameter 7 3/4 in, Includes Trim Yes, Ceiling Opening Required 5 11/16 in, Dimmable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.