Shop All Recessed Light Housing
This Product is Discontinued
Lumination
LED Downlight Retrofit, 8in, 4000K, 3000lm (Discontinued)
Mfr # LRXR830840MD
Zoro # G3718331
Free Shipping & Returns
This Product is Discontinued
Key Features
- Reflector or Baffle Color Aluminum Reflector
- Height 5 7/64 in
- Lighting Technology LED
- Width 9 3/4 in
- Green Environmental Attribute RoHS 2011/65/EU Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LRXR830840MD
- Zoro # G3718331
- UPC # 662052762369
- Country of Origin China
- Category Recessed Light Housing
Dimensions
Height | 5 7/64 in |
Width | 9 3/4 in |
Nominal Size | 8 in |
Length | 31 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Length | 31 in |
Outside Diameter | 9 3/4 in |
Overall Height | 5 1/8 in |
Description
LED Downlight Retrofit, 8 in, Watts 36 W, Lumens 3000, Lumens per Watt 83.0 lm/W, Voltage 120-277 V AC, Color Temperature 4000K, CRI 82, LED Replacement For 26W 4-PIN CFL, Dimmable, , Width 9 3/4 in, Trim Color White, Reflector or Baffle Color Aluminum Reflector, Rated Life 50,000 hr, Temp. Range 0 Degrees to 115 Degrees F, Standards cUL, LM79, LM80, UL, Height 5 7/64 in, Length 31 in, Socket Type Integrated LED, Kit Contents LED Light Engine, Reflector and Trim, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.