Shop All LED Strip Lights
Lumination
LED Cove Light Fixture, 80 CRI, 88 lm
Mfr # GEWWNL2-40K-A
Zoro # G7249247
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Color Temperature 4000K
- Color Rendering Index 80
- Lumens 689 lm
- Nominal Width 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # GEWWNL2-40K-A
- Zoro # G7249247
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Width | 39/64 in |
Nominal Length | 240 in |
Nominal Height | 13/32 in |
Cord Length | Cordless |
Cord Length - Fixtures | Cordless |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Overall Width | 5/8 in |
Overall Length | 21 ft |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 1 in |
Description
LED Cove Light Fixture, Lighting Technology LED, Connection Type Hardwired, Light Output 563 lm, Color Temperature 4000K, Color Rendering Index 80, Voltage 12V DC, Overall Length 21 ft, Maximum Fixture Wattage 6.4 W, Dimmable Yes, Housing Color White, Housing Material Plastic, Linkable No, Cord Length Cordless, Dimming Method 0-10V, Environmental Rating Damp Location Rated, Features Slim Low Profile Perfect for Small Spaces, For Bulb Type Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- NUVO 1-Light, MR16, 12V Track Head, Gimbal Ring, White Finish (TH238)
- HI-PRO 63W Corncob LED Light Bulb - Mogul Base - Clear Finish (S8988)
- ILC Replacement for Socket Fe730-1 (FE730-1 SOCKET)
- HEISE 5 m Multi Color RGB LED Strip Light, 16 Colors (HE5MRGB1)
- DIODE LED 100 LED Tape Light, 24V, 2700K, 16.4 ft. Spool (DI-24V-BLBSC1-27-016)
- LITHONIA LIGHTING LED Striplight, 41W, 5745 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 50K 80CRI WH)
- DIODE LED 200 LED Tape Light, 24V, 6300K, 16.4 ft. Spool (DI-24V-BLBSC2-63-016)
- ETI Strip Light, LED, Multi-Volt, 2 ft. (54260144)
- RADIONIC HI-TECH LED Strip Light, 393 lm, 4500K (ZX513-HL-CW-9)
- MONTEZUMA LED Light Bar Kit, 3-Bar (MLA-3)
- Lumination LED Strip Lights