Shop All LED Strip Lights
Lumination
LED Cove Light Fixture, 80 CRI, 87 lm
Mfr # GEWWNL2-30K-A
Zoro # G7249280
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Standards cULus, FCC, IP 54 Rated, RoHS
- Linkable Up To Unlinkable
- Max. Fixture Wattage 6.4 W
- Nominal Length 240 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # GEWWNL2-30K-A
- Zoro # G7249280
- Country of Origin China
- Category LED Strip Lights
Dimensions
Nominal Length | 240 in |
Nominal Width | 39/64 in |
Cord Length | Cordless |
Nominal Height | 13/32 in |
Cord Length - Fixtures | Cordless |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Overall Height | 1 in |
Overall Length | 21 ft |
Overall Width | 5/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Cove Light Fixture, Lighting Technology LED, Connection Type Hardwired, Light Output 550 lm, Color Temperature 3000K, Color Rendering Index 80, Voltage 12V DC, Overall Length 21 ft, Maximum Fixture Wattage 6.4 W, Dimmable Yes, Housing Color White, Housing Material Plastic, Linkable No, Cord Length Cordless, Dimming Method 0-10V, Environmental Rating Damp Location Rated, Features Slim Low Profile Perfect for Small Spaces, For Bulb Type Integrated LED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dentsply 70353 replacement light bulb lamp (70353 DENTSPLY)
- ILC Replacement for Philips F32t8/tl741/plus/alto replacement light bulb lamp, 30PK (F32T8/TL741/PLUS/ALTO PHILIPS)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- TASK LIGHTING 23-15/16In. 120-Volt Bar Light, Dimmable And 3-Color Selectable, White (L-BL24-WT-TW)
- RADIONIC HI-TECH LED Strip Light, 526 lm, 3000K (ZX515-HL-WW-9)
- ETI CEILING LIGHT 732L 4.72in. (564211420)
- JUNO LIGHTING JFX LED Tapelight Slim Channel Accessory (JFX SLCH M50)
- DUAL-LITE Striplight LED, Retrofit Kit, Lens, 8ft. (LSRK8-4W-40VL-FA-EDU)
- DIODE LED 200 LED Tape Light 12V 3000K 16.4 ft. & Plug-In Adapter (DI-KIT-12V-BC2PG60-3000)
- ELCO LIGHTING 4.4W/ft. Outdoor LED Tape Light (EW44-2427-16)
- Lumination LED Strip Lights