Shop All Light Fixture Parts
Lumination
Leader Cable, 36 In
Mfr # LC-36
Zoro # G4580107
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- For Use With TETRA(R) AL10
- Standards RoHS Compliant
- Overall Height 1/4 in
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LC-36
- Zoro # G4580107
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 36 in |
Overall Height | 1/4 in |
Overall Length | 36 in |
Overall Width | 1/4 in |
Details
Item | Leader Cable |
For Use With | TETRA(R) AL10 |
Standards | RoHS Compliant |
Type | Accessory |
Description
For Use With TETRA(R) AL10, 36 in Overall Length, 1/4 in Overall Width, 1/4 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 4000K Cool White Dimmable E26 Base 12-Pack (LR21432-12PK)
- TCP Elite LED, 12W BR30, DIM, 2700K, Flood (LED12BR30D27K)
- ILC Replacement for Verilux Vd11 replacement light bulb lamp (VD11 VERILUX)
- PROGRESS LIGHTING 6" Outdoor Ceiling Mount Cylinder (P5741-31)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- KASK AMERICA Anthracite Neck Shade (WAC00013-313)
- LEVITON Leviton 23452-V Snap-In Lamp Support Clip for 2G11 Base Twin Tube Fluorescent Lampholder (23452-V)
- ILB GOLD Socket, -Mogul-Screw (SOCKET-MOGUL-SCREW)
- ILC Replacement for Ideal Horizons She-20 O-ring Seal replacement light bulb lamp, 5PK (SHE-20 O-RING SEAL IDEAL HORIZONS)
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- Lumination Light Fixture Parts