Shop All Light Fixture Parts
Lumination
Leader Cable, 120 In
Mfr # LC-120
Zoro # G3992003
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 120 in
- For Use With TETRA(R) AL10
- Standards RoHS Compliant
- Overall Height 1/4 in
- Overall Width 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LC-120
- Zoro # G3992003
- UPC # 094715488802
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 120 in |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Overall Length | 120 in |
Details
Item | Leader Cable |
For Use With | TETRA(R) AL10 |
Standards | RoHS Compliant |
Type | Accessory |
Description
For Use With TETRA(R) AL10, 120 in Overall Length, 1/4 in Overall Width, 1/4 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Wire Guard, For VM5 Fixtures (VMAG40S)
- LUMAPRO Miniature Halogen Bulb, 140 lm, 10.0W (JC10-1PK)
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- ILC Replacement for Sylvania Fc16t9/cw/rs replacement light bulb lamp (FC16T9/CW/RS SYLVANIA)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- EXO Pole Bracket, Steel Housing, 30"L, 2-3/8"W (BHH-2180-PT20-DB)
- FLOWTRON Shatterproof Bulb (BF130SP)
- LITHONIA LIGHTING Lithonia TFL 400M RA2 TB SCWA LPI Metal Halide Floodlight w/Lamp 400W Super SCWA Pulse Start Ballast (TFL 400M RA2 TB SCWA LPI)
- JESCO LIGHTING GROUP 12 ft. Monorail Aircraft Cable Suspension, Satin Nickel (MA-SC12SN)
- RV DESIGNER RV Designer A304 Snap Kit With Tools - Fabric to Wall, Pack of 6 (A304)
- Lumination Light Fixture Parts