Shop All Emergency Lights
Lumination
GE LIGHTING Indoor Suspended Fixture
Mfr # EP140A3CVSLVR
Zoro # G7816392
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 47 1/2 in
- Width 11 13/16 in
- Height 1 25/64 in
- LED Replacement For 1 Lamp LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # EP140A3CVSLVR
- Zoro # G7816392
- UPC # 094726784382
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 47 1/2 in |
Width | 11 13/16 in |
Height | 1 25/64 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Length | 78 3/4 in |
Overall Height | 11 7/8 in |
Overall Width | 47 1/2 in |
Nominal Size | 1 ft x 4 ft |
Description
1 ft x 4 ft, Lens Shape Flat, 4000K, 4,000 lm, 72.8 lm/W, LED, LED Replacement For 1 Lamp LFL, Sensor Type No Sensor, Max. Fixture Wattage 55 W, Color Rendering Index 80, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, EP
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 03617 -outlawed Replaced BY 60 W. replacement light bulb lamp (03617 -OUTLAWED REPLACED BY 60 W. WESTINGHOUSE)
- DWELED Chamber 20in LED Indoor and Outdoor Wall Light 3000K in Black (WS-W486)
- LIGHTOLIER SQ Aperture Downlight, 3000K, Alum., 4" (S4S830K7AL)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- ALEDDRA G3 3CCT Emergency LED T8, 8W, 2-ft (LLT-2-EM-T8-G3-8W-3CCT)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS63F6Y)
- CHLORIDE Emergency Wall Light, LED, Bronze, 500 lm (PLEMBZ)
- ALEDDRA G2 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G2-15W-35K)
- FULHAM Emergency Light, Single Remote Head, 3V (FHEM12RH13V1)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ1242-2MR167WLED-NC-120277347V)
- ILB GOLD Replacement For Sure-Lites Lm1 Emergency Lighting 5Ah Agm With F1 Terminals Battery (WX-69BE-7)
- Lumination Emergency Lights