Shop All Emergency Lights
Lumination
GE LIGHTING Indoor Suspended Fixture
Mfr # EP140A1CVSLVR
Zoro # G7858426
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Length 47 1/2 in
- Width 11 13/16 in
- Height 1 25/64 in
- Green Environmental Attribute RoHS 2011/65/EU Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # EP140A1CVSLVR
- Zoro # G7858426
- UPC # 094726784399
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 47 1/2 in |
Width | 11 13/16 in |
Height | 1 25/64 in |
Nominal Size - Fixtures | 1 ft x 4 ft |
Overall Length | 78 3/4 in |
Nominal Size | 4 ft x 4 ft |
Overall Height | 11 7/8 in |
Overall Width | 47 1/2 in |
Description
4 ft x 4 ft, Lens Shape Flat, 3000K, 3,800 lm, 69.1 lm/W, LED, LED Replacement For 1 Lamp LFL, Sensor Type No Sensor, Max. Fixture Wattage 55 W, Color Rendering Index 80, 120/277V AC, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, EP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 23619a replacement light bulb lamp (23619A DAMAR)
- ILC Replacement For 3M 78800054146 (WW-00LK-0)
- KLEIN TOOLS PowerHub 1 (29610)
- ILC Replacement for Canon Mh7-3035 replacement light bulb lamp (MH7-3035 CANON)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- DUAL-LITE EM Double, Remote Head, LED, indoor/outdoor (CRHI2)
- ALEDDRA G4 Emergency LED T5, Automatic Self-testing, 22W, 5000K, 4ft (LLT-4-EM-T5-G4-22W-50K)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LITHONIA LIGHTING Emergency Light Head, LED, 5 W, 2 Lamps (ELMRE SP1100L T M12)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2DI)
- BEGHELLI Wet Location, Vandal Resistant Emergency Light (BRV-HZ618-2MR165WLED-120277347V)
- Lumination Emergency Lights