Shop All LED Troffers
This Product is Discontinued
Lumination
GE LIGHTING Ceiling Fixture (Discontinued)
Mfr # LET22A040MMT35VQLTWHTE
Zoro # G8551627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 2 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Lighting Certification DesignLights Consortium (DLC) 5.0
- Watts 36.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LET22A040MMT35VQLTWHTE
- Zoro # G8551627
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 2 ft x 2 ft |
Height | 2 1/2 in |
Width | 23 3/8 in |
Length | 23 3/8 in |
Overall Height | 2 1/2 in |
Nominal Size | 2 ft x 2 ft |
Overall Width | 23 3/4 in |
Overall Length | 23 7/8 in |
Description
2 ft x 2 ft, Lens Shape Flat, 3500K, 4,000 lm, 109 lm/W, LED, LED Replacement For 4 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 36.5 W, Color Rendering Index 90, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, LET
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.