Shop All LED Troffers
Lumination
GE LIGHTING Ceiling Fixture
Mfr # LET14A042MMT40VQLTWHTE
Zoro # G8551636
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size - Fixtures 1 ft x 4 ft
- Lighting Technology LED
- Voltage 120/277V AC
- Watts 37
- Lighting Certification DesignLights Consortium (DLC) 5.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lumination
- MFR # LET14A042MMT40VQLTWHTE
- Zoro # G8551636
- Country of Origin Mexico
- Category LED Troffers
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Height | 2 1/2 in |
Width | 12 in |
Length | 48 in |
Overall Length | 47 7/8 in |
Overall Width | 11 7/8 in |
Nominal Size | 1 ft x 4 ft |
Overall Height | 2 1/2 in |
Description
1 ft x 4 ft, Lens Shape Flat, 4000K, 4,200 lm, 114 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 37 W, Color Rendering Index 90, 120/277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, LET
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Jefferson 262-372-100 (262-372-100 JEFFERSON)
- SIGNIFY Metal Halide Lamp, BD17 Bulb Shape, 100W (MHC100/U/M/3K ELITE)
- ILB GOLD Bulb, LED Shape A, Replacement For Feit Electric 017801153163, 2PK (17801153163)
- TCP LED, 5W B11, DIM, 2700K E26, Blunt Tip (LED5E26B1127K)
- LUMINATION LED Recessed Troffer, 4000K, 47-45/64in.L (LBT24A048MM840VQLTWHTE)
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 3500K, 3-1/2in.H (LBT22A033MM835VQLTWHTEEL)
- LUMINATION LED Recessed Troffer, 23-45/64inL, 3300 lm (LBT22A033MM835VQLTWHTE)
- LITHONIA LIGHTING LED Recessed Troffer, 45W, 5121 lm, 80 CRI (2BLT4R 48L ADP EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 31W, 120-277V (2GTL 4 30L EZ1 LP835)
- LITHONIA LIGHTING LED Recessed Troffer, 30W, 3241 lm, 80 CRI (2BLT2R 33L ADP EZ1 LP835)
- Lumination LED Troffers