Shop All Light Fixture Parts
Lumination
Electrical Starter Kit, LALS Series, 6" L
Mfr # LALS2-WHTE-120V-STARTER-KIT
Zoro # G4322345
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- For Use With LALS Series
- Warranty 5 yr
- Includes Canopy Cover, Canopy Kit, Dimming Feed Cable, End Caps, Leader Cables, Mounting Cable, Pendant Bracket, Power Feed Cable, T-Bar Clip, Touchup Paint Pen
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LALS2-WHTE-120V-STARTER-KIT
- Zoro # G4322345
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 6 in |
Overall Width | 12 in |
Overall Height | 4 in |
Overall Length | 6 in |
Details
Item | Electrical Starter Kit |
For Use With | LALS Series |
Warranty | 5 yr |
Includes | Canopy Cover, Canopy Kit, Dimming Feed Cable, End Caps, Leader Cables, Mounting Cable, Pendant Bracket, Power Feed Cable, T-Bar Clip, Touchup Paint Pen |
Voltage | 120/277V AC |
Description
For Use With LALS Series, 6 in Overall Length, 12 in Overall Width, 4 in Overall Height, 120/277V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S29547 (S29547)
- SIGNIFY Wet Location Sealed LED, 4 ft. (DWAE51L840-4-UNV)
- PROGRESS LIGHTING Everlume Collection 18" Edgelit Surface Mount (P810018-030-30)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- ELCO LIGHTING Mica Adhesive Fire Tape (FIRETAPE)
- DAGAN Dagan VK10F-PW 0.31 in. Filigree Design Gas Valve Key; Pewter (VK10F-PW)
- ILC Replacement For LIGHT BULB LAMP, ADAPTER GU24E26 E2426 (ADAPTER - (GU24-E26) E2426)
- MIDWEST FASTENER 3/4" Brass Bracket Caps 6PK (64588)
- ILC Replacement For LIGHT BULB LAMP, SC120132T8XL (SC-120-132-T8-XL)
- Lumination Light Fixture Parts