Shop All Light Fixture Parts
Lumination
Electrical Starter Kit, 12" L
Mfr # DS Starter Kit
Zoro # G7299890
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- For Use With LDS Series
- Warranty 5 yr
- Includes (5) End Caps, (5) Knockout Plates
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # DS Starter Kit
- Zoro # G7299890
- Country of Origin Mexico
- Category Light Fixture Parts
Dimensions
Length | 12 in |
Overall Height | 4 in |
Overall Width | 6 in |
Overall Length | 12 in |
Details
Item | Electrical Starter Kit |
For Use With | LDS Series |
Warranty | 5 yr |
Includes | (5) End Caps, (5) Knockout Plates |
Description
For Use With LDS Series, 12 in Overall Length, 6 in Overall Width, 4 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- ENERGIZER ENERGIZER 250/75 Lumens, LED Black Headlamp (TUFHD31PE)
- LUXRITE 2x4 FT Rectangle LED Troffer Light 3CCT 3500K-5000K 30/40/50W 3750/5000/6250LM 0-10V Dimmable 4-Pack (LR25137-4PK)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11BZ)
- RACESPORT LT LIGHT KIT Pod Strips; Multi-Color; 5 Volt; With Bluetooth App Control; 8 Pieces (RS8PRGBW)
- JUNO LIGHTING New Construction IC Housing 5in., 120V, (IC20 W)
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- MIDWEST FASTENER #3 x 3/32" Nickel Ball Chain Connectors 50PK (64621)
- Lumination Light Fixture Parts