Shop All Light Fixture Parts
Lumination
Cove Light Power Cable, 36 In L
Mfr # LC-JC/3
Zoro # G3263723
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- For Use With LC Series
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Standards RoHS Compliant, UL Certified
- Overall Height 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumination
- MFR # LC-JC/3
- Zoro # G3263723
- UPC # 094704980287
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Length | 36 in |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Overall Length | 36 in |
Details
Item | Cove Light Power Cable |
For Use With | LC Series |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Standards | RoHS Compliant, UL Certified |
Description
For Use With LC Series, 36 in Overall Length, 1/4 in Overall Width, 1/4 in Overall Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 4855L, 4000K (DMW2 L24 4000LM AFL MD MVOLTGZ1040K80CRI)
- DABMAR LIGHTING Dabmar Lighting FG22-BZ Fiberglass Directional Spot Light; Bronze (FG22-BZ)
- ILC Replacement For Seagull Lighting, 97102 (97102)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED, UV LED Magnifier Light (82300-4-UV-B)
- LUMINATION Mounting Bracket, White, 15 Deg Angle.PK20 (MB-W15)
- LUMINATION Cable Mounting Kit, 60 in. L (5FT Y CBL KIT)
- JANDORF Canopy Kit Blank Wht (60219)
- PROGRESS LIGHTING Accessory Shade in Flax Linen (P860042-000)
- JESCO 60W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-60/24-JB-OD-UNI-DIM)
- DALS Connect Pro 200W Low Voltage Smart Transformer, Black (DCP-TR200-BK)
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- Lumination Light Fixture Parts