Shop All Vanity Lights
This Product is Discontinued
Luminance
Vanity, Wren, 2 Lights, Height: 7-7/8" (Discontinued)
Mfr # F3192-64
Zoro # G7474463
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 7-7/8"
- Length 7"
- Width 17"
- Housing Finish Provincial Bronze
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminance
- MFR # F3192-64
- Zoro # G7474463
- UPC # 098197871152
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7-7/8" |
Length | 7" |
Width | 17" |
Details
Item | Vanity,Wren,2 Lights |
Housing Finish | Provincial Bronze |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 2 |
Light Type | Medium Base 100W |
Collection | Wren |
Description
Vanity,Wren,2 Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.