Shop All Vanity Lights
This Product is Discontinued
Luminance
Vanity, Bathroom, White, Frost Glass (Discontinued)
Mfr # F2062-30
Zoro # G7472987
This Product is Discontinued
Key Features
- Height 4-1/2"
- Length 4-5/8"
- Width 14"
- Housing Finish White
- Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luminance
- MFR # F2062-30
- Zoro # G7472987
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4-1/2" |
Length | 4-5/8" |
Width | 14" |
Details
Item | Vanity,Bathroom,White,Frost Glass |
Housing Finish | White |
Mounting | Wall |
Voltage | 120v |
Number of Lights | 2 |
Light Type | Medium Base 60W |
Description
Vanity,Bathroom,White,Frost Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.