Shop All Vanity Lights
This Product is Discontinued
Luminance
Globe Fixture, Opal, White (Discontinued)
Mfr # F3402-30
Zoro # G7471663
This Product is Discontinued
Key Features
- Width 10"
- Housing Finish White
- Mounting Ceiling
- Voltage 120v
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminance
- MFR # F3402-30
- Zoro # G7471663
- UPC # 098197226884
- Country of Origin China
- Category Vanity Lights
Dimensions
Width | 10" |
Details
Item | Globe Fixture,Opal,White |
Housing Finish | White |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 1 |
Light Type | Medium Base 150W |
Collection | Pendant |
Description
Globe Fixture,Opal,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.