Shop All Vanity Lights
This Product is Discontinued
Luminance
Globe Fixture, Clear Ribbed Glass (Discontinued)
Mfr # F2201-53
Zoro # G7474770
This Product is Discontinued
Key Features
- Length 7"
- Width 6"
- Housing Finish Satin Nickel
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminance
- MFR # F2201-53
- Zoro # G7474770
- UPC # 098197308320
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 7" |
Width | 6" |
Details
Item | Globe Fixture,Clear Ribbed Glass |
Housing Finish | Satin Nickel |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 1 |
Light Type | Medium Base 60W |
Description
Globe Fixture,Clear Ribbed Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.