Shop All Vanity Lights
This Product is Discontinued
Luminance
Fixture, Hanging, Satin Nickel, 3 Lights (Discontinued)
Mfr # F7678-53
Zoro # G7469679
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 24"
- Width 20"
- Housing Finish Satin Nickel
- Mounting Ceiling
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminance
- MFR # F7678-53
- Zoro # G7469679
- UPC # 098197334596
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 24" |
Width | 20" |
Details
Item | Fixture,Hanging,Satin Nickel,3 Lights |
Housing Finish | Satin Nickel |
Mounting | Ceiling |
Voltage | 120v |
Number of Lights | 3 |
Light Type | Medium Base 60W |
Collection | Pendant |
Description
Fixture,Hanging,Satin Nickel,3 Lights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.