Shop All Flushmount Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # VPF8 4FT MIN10 50W 40K MVOLT OP BRZ
Zoro # G001050278
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- LED Replacement For (8) RK1VPF8 4FT 50W 40K SB
- Dimmable Yes
- Finish Powder Coated
- For Use With Samsung LM561B+ Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminaire Led
- MFR # VPF8 4FT MIN10 50W 40K MVOLT OP BRZ
- Zoro # G001050278
- UPC # 194995347865
- Country of Origin United States
- Category Flushmount Lights
Dimensions
Overall Width | 8 3/4 in |
Overall Height | 4 in |
Nominal Length | 4 ft |
Overall Length | 49 5/8 in |
Description
4 ft, Lens Shape Curved, 4000K, 5,483 lm, 109.7 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Pendant, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, VPF8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED U-Tube, 2100 lm, 4000K Color Temp. (15.5T8-6U/COR/24-840/MF21/G 10/1)
- MR. LONGARM Changer Bulb Flood 3/4In Thrds (3001)
- FEIT ELECTRIC Bulb Led Br30 E26Dl 7.2W (BR30DM/950CA/3)
- ACE 6000 lm LED Corded Tripod Work Light (HX-WL6000DT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF4 4FT MIN10 50W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- ETI Flushmount, LED, 12" (54436511)
- ILC Replacement For NUVO LIGHTING, S29328 (S29328)
- Luminaire Led Flushmount Lights