Shop All Flushmount Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # VPF4 4FT MIN10 50W 40K MVOLT OP BRZ
Zoro # G001050308
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- LED Replacement For (4) RK1VPF4 4FT 50W 40K SB
- Dimmable Yes
- Finish Powder Coated
- Housing Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Luminaire Led
- MFR # VPF4 4FT MIN10 50W 40K MVOLT OP BRZ
- Zoro # G001050308
- UPC # 194995347797
- Country of Origin United States
- Category Flushmount Lights
Dimensions
Overall Length | 49 3/4 in |
Overall Height | 2 3/4 in |
Nominal Length | 4 ft |
Overall Width | 4 3/8 in |
Description
4 ft, Lens Shape Curved, 4000K, 5,189 lm, 103.8 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Pendant, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, VPF4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lights OF America Fcl30ex-l-ll (2630b) replacement light bulb lamp (FCL30EX-L-LL (2630B) LIGHTS OF AMERICA)
- LEVITON LAMP SOCKETS EXT SKTS PKD (2005)
- FOXFURY LIGHTING SOLUTIONS Rechargeable Headlamp, Command Tilt, (420-T09R)
- FRIEDLAND RLR SHADE JUP WHT 37X72"" (JU3W)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF8 4FT MIN10 50W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- ELCO LIGHTING Darby LED Standard Lumen Decorative Flush Mount Lights (ELD11040W)
- ELEGANT DESIGNS 2 Light Glass Ceiling Light Glacier Petal Flushmount (FM1002-CHR)
- Luminaire Led Flushmount Lights