Shop All Flushmount Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # SWP1212 MIN10 25W 35K MVOLT OP BRZ
Zoro # G601050258
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- LED Replacement For (4) RK1SWP1212 25W 35K SB
- Dimmable Yes
- Finish Powder Coated
- Max. Ambient Temp. 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminaire Led
- MFR # SWP1212 MIN10 25W 35K MVOLT OP BRZ
- Zoro # G601050258
- UPC # 194995424368
- Country of Origin United States
- Category Flushmount Lights
Dimensions
Overall Height | 5 in |
Nominal Length | 1 ft |
Overall Length | 12 3/8 in |
Overall Width | 12 3/8 in |
Description
1 ft, Lens Shape Curved, 3500K, 2,280 lm, 91.2 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, SWP1212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, IZT2S26M5LD35M (IZT2S26M5LD35M)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs, F30T12/D/Ho (F30T12/D/HO)
- ADVANCE Cfl Ballast 12PK (ICF-2S13-H1-LDK)
- ELCO LIGHTING New Construction Round Mounting Plate (EMP4)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF4 4FT MIN10 50W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF8 4FT MIN10 50W 40K MVOLT OP BRZ)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- PROGRESS LIGHTING Inspire Collection 13" Two-Light Flush Mount (P350130-143)
- Luminaire Led Flushmount Lights