Shop All LED Commercial Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # LVP524 4FT MIN10 50W 40K MVOLT CLP WHT
Zoro # G201701239
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Technology LED
- Voltage 120 to 277V AC
- Lighting Certification Unrated
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminaire Led
- MFR # LVP524 4FT MIN10 50W 40K MVOLT CLP WHT
- Zoro # G201701239
- UPC # 194995424504
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Overall Length | 48 1/4 in |
Nominal Length | 4 ft |
Overall Width | 4 5/8 in |
Overall Height | 4 3/8 in |
Description
4 ft, Lens Shape Straight Square, 4000K, 6,384 lm, 127.7 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, LVP524
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, KULKA 540 (KULKA 540)
- SOUTHWIRE Temporary Job Site Light, 6000 lm, Bk/Yl (111085)
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 3000K Soft White Dimmable E26 Base 6-Pack (LR21431-6PK)
- RACE SPORT 3-Mode Rechargeable LED 350 Lumen Pencil Flashlight with 4x Zoom Projector (1007532)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 35K MVOLT CLP WHT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- ELCO LIGHTING 2 Ultra Slim LED Gimbal Lights (350 lm)" (ERT218CT5W)
- LITHONIA LIGHTING LED Flat Panel, 3479 lm, Max Fixture 31.0W (EPANL 2X2 3400LM 80CRI 40K MIN10 ZTMVOLT)
- ELCO LIGHTING 5 Square LED Reflector Insert with 5-CCT Switch" (EL552CT5W)
- WESTGATE SCX-4FT-40W-35K-DSCX 4in 8FT LINEAR 80W 30K/35K/40K/50K (SCX-4FT-40W-35K-D)
- Luminaire Led LED Commercial Lights