Shop All LED Commercial Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # ARV17 MIN10 50W 40K MVOLT OP BRZ
Zoro # G401701220
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Technology LED
- Lighting Technology LED
- Lighting Certification Unrated
- Voltage 120 to 277V AC
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminaire Led
- MFR # ARV17 MIN10 50W 40K MVOLT OP BRZ
- Zoro # G401701220
- UPC # 194995424429
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Overall Length | 17 in |
Nominal Length | 1 1/2 ft |
Overall Height | 5 in |
Overall Width | 17 in |
Description
1 1/2 ft, Lens Shape Curved, 4000K, 4,289 lm, 85.8 lm/W, Max. Fixture Wattage 50 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, ARV17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SCX-8FT-80W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-8FT-80W-MCT4-D)
- HI-PRO 10W LED HID Replacement 5000K Medium 12-24V (S9753)
- ILC Replacement for Osram Sylvania 64402 replacement light bulb lamp (64402 OSRAM SYLVANIA)
- DWELED Flip LED Right Swing Arm 3000K in Black (BL-102)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 40K MVOLT CLP WHT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 4FT MIN10 50W 35K MVOLT CLP WHT)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (LVP524 2FT MIN10 25W 35K MVOLT CLP WHT)
- ELCO LIGHTING Koto™ LED Module (ELK11SD)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING Koto™ LED Module (ELK0735)
- Luminaire Led LED Commercial Lights