Shop All Flushmount Lights
Luminaire Led
Vandal and Ligature Resistant Fixture
Mfr # ARV13 MIN10 25W 40K MVOLT OP BRZ
Zoro # G001050261
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 to 277V AC
- LED Replacement For (1) RK1ARV13 25W 40K SB
- Dimmable Yes
- Finish Powder Coated
- Rated Life 130000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminaire Led
- MFR # ARV13 MIN10 25W 40K MVOLT OP BRZ
- Zoro # G001050261
- UPC # 194994510727
- Country of Origin United States
- Category Flushmount Lights
Dimensions
Nominal Length | 1 ft |
Overall Height | 3 7/8 in |
Overall Length | 13 1/8 in |
Overall Width | 13 1/8 in |
Description
1 ft, Lens Shape Curved, 4000K, 2,429 lm, 97.2 lm/W, Max. Fixture Wattage 25 W, LED, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable Yes, ARV13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-WW)
- SYLVANIA Bulb, Incandescent, 69W, A21, Medium Base, Type A (S2996)
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 12V, LED12CK (60-5473)
- HALO Hl618Tat, Hl618Tcp Allslope (HLM6927)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF8 4FT MIN10 50W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (VPF4 4FT MIN10 50W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (ARV13 MIN10 25W 35K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 40K MVOLT OP BRZ)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- PROGRESS LIGHTING Everlume Collection 7" Edgelit LED Surface Mount (P810015-030-30)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- Luminaire Led Flushmount Lights