Shop All LED Retrofit Kits
Luminaire Led
Recessed Mount LED Fixture
Mfr # RMPR24FH16D14CRSPMIN10100W40KMVALS5ESWHT
Zoro # G001709060
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size 2 ft x 4 ft
- Lighting Technology LED
- Lighting Certification Unrated
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Luminaire Led
- MFR # RMPR24FH16D14CRSPMIN10100W40KMVALS5ESWHT
- Zoro # G001709060
- UPC # 194995347582
- Country of Origin United States
- Category LED Retrofit Kits
Dimensions
Nominal Size | 2 ft x 4 ft |
Overall Height | 2 7/8 in |
Overall Length | 48 1/8 in |
Overall Width | 22 1/2 in |
Description
2 ft x 4 ft, Lens Shape Flat, 4000K, 11,151 lm, 111.5 lm/W, LED, Bulb Included Integrated LED, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Max. Fixture Wattage 100 W, Color Rendering Index 82, 120 to 277V, Lighting Certification Unrated, Dimmable Yes, Emergency Battery Backup No, Series RMP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 27-54 V, 20-75 W (XI075C200V054XPT1M)
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- ILC Replacement for GE General Electric G.E Mvr1000/u replacement light bulb lamp (MVR1000/U GE GENERAL ELECTRIC G.E)
- SYLVANIA T8 Fluorescent 30Pk (FO32/830/ECO)
- LUMINAIRE LED Corner Mount LED Fixture (CMPC12H14CRSPMIN1025W35KMVOLTALS5ESWHT)
- LUMINAIRE LED Recessed Mount LED Fixture (RMPR24FH16D14CRSPMIN10100W35KMVALS5ESWHT)
- ESL VISION LED MUR Retrofit Series, 45 Watt, 5389 L (ESL-MUR-45W-340-HV)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- SATCO Fixture, Retrofit, LED, 7W, Downlight, White / Frosted, 3000K (S39012)
- REMPHOS LED Troffer Transformer (RPTTVG12X22040WCSR)
- NICOR 4 in. 630 Lumens LED Gimbal Downlight Retrofit Kit (DLG4-10-120-4K-WH)
- Luminaire Led LED Retrofit Kits