Shop All Flashlight Accessories
Lumileds
Xperion 6000 LED Work Light Multi Dock
Mfr # ACCMUDOX1
Zoro # G705658633
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Philips Xperion 6000 LED Work Lights
- Color Grey
- Features The Philips Multi Dock Station is a cordless accessory for the Xperion 6000 LED work lights. Placed on a table, it can cordlessly charge two devices at a time or simply act as a storage point.
- Width 7.09
- Length 7.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumileds
- MFR # ACCMUDOX1
- Zoro # G705658633
- UPC # 46678002229
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Width | 7.09 |
Length | 7.95 |
Height | 4.8 |
Details
Item | Philips Xperion 6000 LED Work Light Multi Dock |
For Use With | Philips Xperion 6000 LED Work Lights |
Color | Grey |
Features | The Philips Multi Dock Station is a cordless accessory for the Xperion 6000 LED work lights. Placed on a table, it can cordlessly charge two devices at a time or simply act as a storage point. |
Material | Plastic |
Description
The Philips Multi Dock Station is an accessory for the Xperion 6000 LED work lights. Placed on a table, it can charge two devices at a time or simply act as a storage point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED Circular Bulb, 2000 lm, 20W, 12" dia. (FC12/840/LED)
- HASTINGS HOME Table Lamps Set of 2, Spiral Cage Design (2 LED Bulbs included) by Hastings Home (135294CLM)
- ILC Replacement for GE General Electric G.E 43a/cl/h 120v replacement light bulb lamp, 4PK (43A/CL/H 120V GE GENERAL ELECTRIC G.E)
- GE LAMPS LED, 15 W, T8, Medium Bi-Pin (G13) (LED15ET8/G/4/840/CVG)
- STREAMLIGHT Vehicle Mounting Rack, F/LiteBox Series (45071)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- MILWAUKEE TOOL Replacement Bulb, F/14.4V Work Lights, PK2 (49-81-0020)
- LEDLENSER Ledlenser Orange Signal Cone 35.1mm (880582)
- DORCY LED FLSHLITE BULB 40L 6V (41-1644)
- BRITE-STRIKE Holster for Flashlight, Basic Tactical (BTL-QUICK CAM)
- LEDLENSER Ledlenser Color Filter Set 40 mm (4 colors) (880577)
- Lumileds Flashlight Accessories