Shop All Handheld Work Lights
Lumileds
Xperion 6000 LED Work Light Line
Mfr # X60LINEX1
Zoro # G605658634
original price:
$62.02
10% off
new price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Length 2.83
- Color Grey
- Height 1.97
- Features Designed with a 110° broad beam of 150 Lumens in Eco and 300 Lumens in Boost mode, the Philips Xperion 6000 Line is ideal for lighting up larger areas. It is equipped with a 120 Lumens spotlight beam to direct the light where it is needed. Philips Xperion 6000 LED work lights were conceived, engineered, and built for auto service professionals. With their state-of-the art Philips Xperion LED chips, incredibly rugged construction, and innovative features such as 360º rotating hooks, hinged light panels, and multiple illumination modes, these lights are designed to deliver years of reliable service and brilliant illumination in shop bays and anywhere superior lighting is needed.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumileds
- MFR # X60LINEX1
- Zoro # G605658634
- UPC # 46678002212
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 2.83 |
Height | 1.97 |
Width | 13.58 |
Details
Item | Philips Xperion 6000 LED Work Light Line |
Flashlight Body Material | Plastic |
Color | Grey |
Features | Designed with a 110° broad beam of 150 Lumens in Eco and 300 Lumens in Boost mode, the Philips Xperion 6000 Line is ideal for lighting up larger areas. It is equipped with a 120 Lumens spotlight beam to direct the light where it is needed. Philips Xperion 6000 LED work lights were conceived, engineered, and built for auto service professionals. With their state-of-the art Philips Xperion LED chips, incredibly rugged construction, and innovative features such as 360º rotating hooks, hinged light panels, and multiple illumination modes, these lights are designed to deliver years of reliable service and brilliant illumination in shop bays and anywhere superior lighting is needed. |
Description
Designed with a 110 Deg. broad beam of 150 Lumens in Eco and 300 Lumens in Boost mode, the Philips Xperion 6000 Line is ideal for lighting up larger areas. It is equipped with a 120 Lumens spotlight beam to direct the light where it is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 400 W BR40 Incandescent - Frost - 2000 Hours - 4000L - Medium Base - 120V (S7006)
- IDEAL WAREHOUSE INNOVATIONS Incandescent Stop & Go Light Set 115V, SG30-115RG (60-5428)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- WESTGATE SCX-4FT-40W-MCT4-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D)
- LUMILEDS Xperion 6000 LED Work Light UV Pillar (X60UVPIX1)
- LUMILEDS Xperion 6000 LED Work Light Pillar (X60PILLX1)
- PORTER-CABLE 20V MAX* Cordless LED Flashlight (Tool Only) (PCC700B)
- YELLOW JACKET Rchrgbl HandheldLight, Battery, LED, 400lm (HHL1040R)
- ASTRO PNEUMATIC 500x2 Lumen Wirelessly Rechargeable Folding Double (AST52SL)
- STREAMLIGHT Rechargeable Flshlght, Alum, Black, 1000lm (88095)
- SCHUMACHER ELECTRIC Rechargeable 360 degree Slim Inpsection Lamp + Magnetic Touch, Ultra-Bright 600 Kumen LEDS. (SL184RU)
- Lumileds Handheld Work Lights