Shop All Flashlight Accessories
Lumileds
Xperion 6000 LED Work Light Find my Dev
Mfr # ACCFIMDX1
Zoro # G505658635
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Philips Xperion 6000 LED Slim, Pillar and UV Pillar Work Lights
- Color Grey
- Features With the Philips Find My Device accessory, you can use the remote control to trigger an audible buzzer and a flashing light, to find any lost Philips Xperion 6000 devices. It works up to 25 yards
- Length 2.56
- Width 6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumileds
- MFR # ACCFIMDX1
- Zoro # G505658635
- UPC # 46678002236
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Length | 2.56 |
Width | 6.1 |
Height | 1.97 |
Details
Item | Philips Xperion 6000 LED Work Light Find my Dev |
For Use With | Philips Xperion 6000 LED Slim, Pillar and UV Pillar Work Lights |
Color | Grey |
Features | With the Philips Find My Device accessory, you can use the remote control to trigger an audible buzzer and a flashing light, to find any lost Philips Xperion 6000 devices. It works up to 25 yards |
Material | Plastic |
Description
With the Philips Find My Device accessory, you can use the remote control to trigger an audible buzzer and a flashing light, to find most lost Philips Xperion 6000 devices. It works up to 32+ feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDECO MEDECO:BiLevel KIK Cylinder - Silver (20J200S1-26-DLT)
- WESTGATE WMX-MCTP-D-WHNON-CUTOFF WALL PACK (WMX-MCTP-D-WH)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC1MD60-3000)
- ILB GOLD Bulb, LED Shape A19, L60A19N1541K, 5PK (L60A19N1541K)
- LUMILEDS Xperion 6000 LED Work Light Multi Dock (ACCMUDOX1)
- STREAMLIGHT DC Cord, For Waypoint Rechargeable, Black (44923)
- STREAMLIGHT Direct Wire Charge Cord, 12VDC (22050)
- STREAMLIGHT Streamlight® 75375 NiMH Battery Stick for Stingers(except UltraStinger, PolyStinger LED HAZ-LO) (75375)
- STEELMAN Replacement Bulb, Bend-A-Light (12120)
- MAG-MATE Flexible Flashlight Holder with Magnetic (MX25FLVB02)
- COAST CUTLERY Flashlight Sheath, 4-1/2"x1-1/4" (S20 SHEATH)
- Lumileds Flashlight Accessories