Shop All Lab Equipment Parts
This Product is Discontinued
Lumicleanse
UVGermPortblTower, 253.7nm, 20"W, 59"H, 14"D (Discontinued)
Mfr # LC-UVC-TOWER-216W-01
Zoro # G400461064
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Space Requirements Unoccupied Space
- Wavelength 253.7 nm
- Mounting Surface Mount
- Lighting Technology Mercury Vapor
- Disinfection Application Air, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumicleanse
- MFR # LC-UVC-TOWER-216W-01
- Zoro # G400461064
- UPC # 844006062651
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Wavelength | 253.7 nm |
Width | 20 in |
Depth | 14 in |
Height | 59 in |
Cord Length | 8 ft |
Details
Item | Ultraviolet Germicidal Portable Tower |
Space Requirements | Unoccupied Space |
Mounting | Surface Mount |
Lighting Technology | Mercury Vapor |
Disinfection Application | Air, Surface |
Overall Reach | 2000 sq ft |
Dose Cycle Time | 120 min, 30 min, 60 min |
For Use With | Gyms, Hotels, Schools, Theaters |
Standards | cETLus Listed |
Safety Features | Integrated Motion Sensor will Detect Any Movement and Immediately Deactivate the Fixture if Someone Mistakenly Walks Into the Space While the Light is On |
Includes | T8 Quartz Glass Tubes |
Exposure Level | UV-C |
Watts | 216 W |
Voltage | 120 V |
Filtration | No Filter |
Rated Life | 5 yr |
Beam Angle | 360 Degrees |
Construction | Steel; Glass Tubes |
Light Technology | Mercury Vapor |
Description
Ultraviolet Germicidal Portable Tower, Lumens Not Applicable, Lumens per Watt Not Applicable, 120 V, Color Rendering Index Not Applicable, Color Temperature Not Applicable, Beam Angle 360 Degrees , Construction Steel; Glass Tubes, Cord Length 8 ft, Depth 14 in, Disinfection Application Air, Surface, Dose Cycle Time 120 min, 30 min, 60 min, Exposure Level UV-C, Filtration No Filter, For Use With Gyms, Hotels, Schools, Theaters, Height 59 in, Includes T8 Quartz Glass Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.