Shop All Air Cleaners and Accessories
Lumicleanse
Ultraviolet Germicidal Air Purifier
Mfr # LC-UVC-AIR-350
Zoro # G504842233
product price: $2,056.99
/ea
Free Shipping & Returns
$2,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow Up to 470 CFM
- Width 18.1"
- Voltage 120V
- Height 42.5"
- Watts 350W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lumicleanse
- MFR # LC-UVC-AIR-350
- Zoro # G504842233
- UPC # 844006068707
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Width | 18.1" |
Height | 42.5" |
Depth | 18.1" |
Details
Air Flow | Up to 470 CFM |
Voltage | 120V |
Watts | 350W |
Application | Perfect for offices, stores, gyms, restaurants, classrooms and more. |
Includes | touch key control panel |
Coverage | 2,000 sq ft in areas w/ ceilings up to 8ft |
Features | UV-C Air Purifier can eliminate up to 99.9% of viruses after passing through the unit once and significantly reduces bioburden in general. High intensity UVC chamber is fully shielded for safe operation. Four stage filtration: air passes through pre-filter, HEPA filter, High Intensity UV Chamber & an active carbon filter. Near silent operation at lower speed setting. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 3/4", (AM101-US-1LF)
- KING ELECTRIC Kb Accy Universal Bracket (KBB-2)
- KOCH FILTER Wash Filter, Perm, lGalv Steel, 16"x25"x2" (118-700-007)
- ROBERTSHAW Infinite Control Switch, Includes: Universal Mounting Hardware (5500-203M)
- FJC Universal AC Dye (FJC4910)
- GLOBAL INDUSTRIAL Commercial Air Scrubber & Negative Air Machine w/ HEPA Filter, 1000 CFM (293052)
- XPOWER Stage 1 Pre-Filter for XPOWER AP-2500D Air Purification System (RP-24)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- QUEENAIRE Queenaire QTH24 Qt Hurricane Odor Eliminator and Deodorizer (QTH24)
- BRIGHT DYES Dye Tracer Tablet, Fl Yellow/Green, PK200 (101101)
- PURE ENRICHMENT PureZone 5-3/4 in. H X 1/4 in. W Rectangular HEPA Air Purifier Filter (PECOMFIL)
- Lumicleanse Air Cleaners and Accessories